13-084
Gardner Bender Terminals, WingGard Twist-On Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13-084 Gardner Bender Terminals, WingGard Twist-On Connectors Series, Winggard Ultra, Yellow, #84, BG/500

MFG Item Number
13-084

13-084 Gardner Bender Terminals, WingGard Twist-On Connectors Series, Winggard Ultra, Yellow, #84, BG/500

MFG Item Number
13-084
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WingGard Twist-On Connectors Series
Item #
13-084
Winggard Ultra, Yellow, #84, BG/500

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 13-084
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Description Winggard Ultra, Yellow, #84, BG/500
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #12
Wire Size Range 22-10 AWG
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 1.51 lbs