13-095
Gardner Bender Terminals, GreenGard Grounding Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13-095

Gardner Bender Terminals, GreenGard Grounding Connectors Series

13-095

Gardner Bender Terminals, GreenGard Grounding Connectors Series
Greengard, Green, #95, BG/500
MFG Item Number
13-095
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, GreenGard Grounding Connectors Series
Item #
13-095
Greengard, Green, #95, BG/500

GreenGard Grounding Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 13-095
Manufacturer Gardner Bender
Product Series GreenGard Grounding Connectors
Family Series Gardner Bender Terminals, GreenGard Grounding Connectors Series
Description Greengard, Green, #95, BG/500
Max Voltage 600 V
Wire Type Copper to Copper
Color Green
Style Wing
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #12
Wire Size Range 14-12 AWG
Approvals cUL, UL
Net Weight 0.01 lbs
Gross Weight 2.78 lbs