Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13-1812 Eaton Switches, PINS AND SHAFTS
MFG Item Number
13-1812

13-1812 Eaton Switches, PINS AND SHAFTS

MFG Item Number
13-1812
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
13-1812
PINS AND SHAFTS

Series Information

Specifications

Specifications
Manufacturer Part Number 13-1812
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton pushbutton pins and shafts, 30mm Pilot Devices - Ashville IDT MJG39, Pins and shafts
Type Pins and Shafts
Comments 30 mm
Net Weight 0 lbs
Gross Weight 0 lbs