13-1AB
Edwards Signaling Audible Signaling Devices, 13 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13-1AB

Edwards Signaling Audible Signaling Devices, 13 Series

13-1AB

Edwards Signaling Audible Signaling Devices, 13 Series
Bell 1 In 5-10V Dc 6-12V Ac
MFG Item Number
13-1AB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 13 Series
Item #
13-1AB
Bell 1 In 5-10V Dc 6-12V Ac

13 Series Information

  • Three Sizes
  • Long Life
  • Dust Proof Covers
  • Adjustable Volume
  • Grounded Frame
Compact size and pleasant sound make these bells desirable for use in offices, apartment houses, intercom and telephone signaling, machinery and other OEM uses.

Suitable for AC powered security systems with battery standby.

Specifications

Specifications
Manufacturer Part Number 13-1AB
Manufacturer Edwards Signaling
Product Series 13
Family Series Edwards Signaling Audible Signaling Devices, 13 Series
Description Bell 1 In 5-10V Dc 6-12V Ac
Voltage 12 VAC, 6 VAC, 6 VDC
Nominal Voltage 12 VAC, 6 VAC, 6 VDC
Size 1 "
Current Rating 0.35 A, 0.5 A
Net Weight 0.07 lbs
Gross Weight 0.12 lbs