13-1G1
Gardner Bender Terminals, Uni-Lok Universal Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13-1G1 Gardner Bender Terminals, Uni-Lok Universal Connectors Series, Hex-Lok Yellow, G1, BG/500

MFG Item Number
13-1G1

13-1G1 Gardner Bender Terminals, Uni-Lok Universal Connectors Series, Hex-Lok Yellow, G1, BG/500

MFG Item Number
13-1G1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Uni-Lok Universal Connectors Series
Item #
13-1G1
Hex-Lok Yellow, G1, BG/500

Uni-Lok Universal Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 13-1G1
Manufacturer Gardner Bender
Product Series Uni-Lok Universal Connectors
Family Series Gardner Bender Terminals, Uni-Lok Universal Connectors Series
Description Hex-Lok Yellow, G1, BG/500
Max Voltage 600 V
Wire Type Copper to Copper
Color Yellow
Style Wing
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #12
Wire Size Range 22-12 AWG
Approvals cUL, UL
Net Weight 1.75 lbs
Gross Weight 1.86 lbs