Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminals
130-A-021/02
WECO Electrical Connectors Terminals
TermBlk/ Plug in Connector in 5.00
MFG Item Number
130-A-021/02
Description
TermBlk/ Plug in Connector in 5.00
Specifications
Specifications
| Manufacturer Part Number |
130-A-021/02 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminals |
| Description |
TermBlk/ Plug in Connector in 5.00 mm pitch, RAST 5 |
| Number of Ports |
2 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
26-10 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Gray |
| Approvals |
CSA, UR |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
130-A-021/02
WECO Electrical Connectors Terminals