Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Jiffy Clip Series Information
| Manufacturer Part Number | 130 |
|---|---|
| Manufacturer | Cully-Minerallac |
| Product Series | Jiffy Clip |
| Family Series | Cully-Minerallac Conduit Mounts, Jiffy Clip Series |
| Description | Jiffy Clip |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | One Hole |
| EMT Size (in) | 1/2 " |
| Rigid Size (in) | 3/8 " |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |