1300-RRC0-00-0-1
Gefran Process Controllers, 1200-1300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1300-RRC0-00-0-1

Gefran Process Controllers, 1200-1300 Series

1300-RRC0-00-0-1

Gefran Process Controllers, 1200-1300 Series
1300-RRC0-00-0-1 Temperature Control
Item Number
1300-RRC0-00-0-1
MFG Item Number
F026169
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 1200-1300 Series
Item #
1300-RRC0-00-0-1
1300-RRC0-00-0-1 Temperature Control

1200-1300 Series Information


Specifications

Specifications
Manufacturer Part Number F026169
Manufacturer Gefran
Product Series 1200-1300
Family Series Gefran Process Controllers, 1200-1300 Series
Description 1300-RRC0-00-0-1 Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Linear Voltage, Relay
Number of Outputs 3
Display Type LED
Case Size 1/4 DIN
Thermocouple Class B, E, J, K, N, R, S, T
Approvals CE, cULus
Net Weight 0.8819 lbs
Gross Weight 0.8819 lbs