13008569
Eaton's B-Line series Conduit Mounts, BCTS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13008569

Eaton's B-Line series Conduit Mounts, BCTS2 Series

13008569

Eaton's B-Line series Conduit Mounts, BCTS2 Series
120in. CONDUIT TRAPEZE SPT, 2in. EMT/RGD
MFG Item Number
13008569
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, BCTS2 Series
Item #
13008569
120in. CONDUIT TRAPEZE SPT, 2in. EMT/RGD

BCTS2 Series Information


Specifications

Specifications
Manufacturer Part Number 13008569
Manufacturer Eaton's B-Line series
Product Series BCTS2
Family Series Eaton's B-Line series Conduit Mounts, BCTS2 Series
Description 120in. CONDUIT TRAPEZE SPT, 2in. EMT/RGD
Composition Steel
Length 104 "
Max EMT Conduit Size 2 "
Max Rigid Conduit Size 2 "
Approvals UL
Net Weight 6.95 lbs
Gross Weight 6.95 lbs