13008572
Eaton's B-Line series Conduit Mounts, BCTS3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13008572

Eaton's B-Line series Conduit Mounts, BCTS3 Series

13008572

Eaton's B-Line series Conduit Mounts, BCTS3 Series
30in. CONDUIT TRAPEZE SPT, 4in. EMT/RGD
MFG Item Number
13008572
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, BCTS3 Series
Item #
13008572
30in. CONDUIT TRAPEZE SPT, 4in. EMT/RGD

BCTS3 Series Information


Specifications

Specifications
Manufacturer Part Number 13008572
Manufacturer Eaton's B-Line series
Product Series BCTS3
Family Series Eaton's B-Line series Conduit Mounts, BCTS3 Series
Description 30in. CONDUIT TRAPEZE SPT, 4in. EMT/RGD
Composition Steel
Length 14 "
Max EMT Conduit Size 4 "
Max Rigid Conduit Size 4 "
Approvals UL
Net Weight 1.68 lbs
Gross Weight 1.68 lbs