Series Information
| Manufacturer Part Number | 1301017436 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR 1.5HP 6P 56 HVAC CO/EV |
| Type | General Purpose |
| Horsepower | 130 hp |
| Kilowatts | 96.94 kW |
| Speed | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 8 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Rolled Steel |
| Shaft Diameter | 0.63 " |
| Overload Protection | Automatic |
| Length | 11.42 " |
| Approvals | cCSAus |
| Net Weight | 364.665 lbs |
| Gross Weight | 364.665 lbs |