Standard Toggle Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Standard Toggle Series |
| Product Series | Standard Toggle |
| Manufacturer Part Number | 1303-7W |
| Description | Eaton toggle switch, 14-10 AWG, 15A, Flush, 120V, Back, side, and push wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way |
| Voltage | 120 VAC |
| Switch Configuration | Three Way |
| Operator | White |
| Operator Color | Toggle |
| Current Rating | 15 A |
| Wiring | Push and Side Wired |
| Wire Size Range | 14 AWG Solid Push-In, Up to 10 AWG Solid Wire |
| Illuminated | No |
| Locking | No |
| Grade | Residential |
| Grounding | Screw |
| Cover Color | Blue |
| Approvals | CSA, NOM, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |