Standard Toggle Series Information
| Manufacturer Part Number | 1303B |
|---|---|
| Manufacturer | Eaton |
| Product Series | Standard Toggle |
| Family Series | Eaton Switches, Standard Toggle Series |
| Description | Eaton toggle switch, 15A, Wall, 120V, Back and side wire, push wire, Non-grounding, Brown, Three-Way |
| Grade | Residential |
| Switch Configuration | Three Way |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Cover Color | Blue |
| Grounding | Screw |
| Operator | Toggle |
| Operator Color | Brown |
| Illuminated | No |
| Locking | No |
| Wiring | Push and Side Wired |
| Wire Size Range | 14 AWG Solid Push-In, Up to 10 AWG Solid Wire |
| Approvals | cULus, NOM |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |