Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1304R1C5.5XSW Littelfuse Fuses, FUS 5.5KV MV R-RATED 4R EXT S HE

MFG Item Number
1304R1C5.5XSW

1304R1C5.5XSW Littelfuse Fuses, FUS 5.5KV MV R-RATED 4R EXT S HE

MFG Item Number
1304R1C5.5XSW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
1304R1C5.5XSW
FUS 5.5KV MV R-RATED 4R EXT S HE

Series Information

Specifications

Specifications
Manufacturer Part Number 1304R1C5.5XSW
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description FUS 5.5KV MV R-RATED 4R EXT S HE
Fuse Type Medium Voltage
Current Rating 130 A
AC Voltage 5,500 VAC
DC Voltage 5,500 VDC
Characteristic Current Limiting
Interrupt Rating 80 kA
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 17.87 "
Diameter 3 "
Length 17.87 "
Net Weight 0 lbs
Gross Weight 0 lbs