Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
130749 Brady Labels, BBP85 Series, Label CAUTION Vinyl 4 in x 6in 95/RL
130749 Brady Labels, BBP85 Series, Label CAUTION Vinyl 4 in x 6in 95/RL
This item cannot be canceled or returned
Description
Label CAUTION Vinyl 4 in x 6in 95/RL
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- For use in Indoor/Outdoor Applications
Specifications
Specifications
| Manufacturer Part Number |
130749 |
| Manufacturer |
Brady |
| Product Series |
BBP85 |
| Family Series |
Brady Labels, BBP85 Series |
| Description |
BBP85 ANSI CAUTION Vinyl Labels 4in H x 6in W BK YL on WT 95/RL |
| Application |
Safety & Compliance |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Text Color |
Black, Yellow |
| Background Color |
White |
| Special Properties |
Abrasion, Chemical, and Oil-Resistant |
| Special Environment Type |
Temperature Range: -40-180 °F |
| Label Width |
6 " |
| Label Height |
4 " |
| Language |
English |
| Legend |
Ansi Caution |
| Recommended Printer(s) |
BBP85 |
| Comments |
ANSI CAUTION Header |
| Net Weight |
0 lbs |
| Gross Weight |
0.1319 lbs |
130749
Brady Labels, BBP85 Series