BBP85 Series Information
| Manufacturer Part Number | 130752 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP85 |
| Family Series | Brady Labels, BBP85 Series |
| Description | BBP85 ANSI DANGER Vinyl Labels 4in H x 6in W RD on WT 95/RL |
| Application | Safety & Compliance |
| Material Type | Vinyl |
| Adhesive | Yes |
| Text Color | Red |
| Background Color | White |
| Special Properties | Abrasion, Chemical, and Oil-Resistant |
| Special Environment Type | Temperature Range: -40-180 °F |
| Label Width | 6 " |
| Label Height | 4 " |
| Language | English |
| Legend | Ansi Danger |
| Recommended Printer(s) | BBP85 |
| Comments | ANSI DANGER Header |
| Net Weight | 0 lbs |
| Gross Weight | 0.1411 lbs |