130755

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130755 Brady Labels, BBP85 Series, Label NOTICE Vinyl 4 in x 6in 95/RL

MFG Item Number
130755

130755 Brady Labels, BBP85 Series, Label NOTICE Vinyl 4 in x 6in 95/RL

MFG Item Number
130755
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP85 Series
Item #
130755
Label NOTICE Vinyl 4 in x 6in 95/RL

BBP85 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For use in Indoor/Outdoor Applications

Specifications

Specifications
Manufacturer Part Number 130755
Manufacturer Brady
Product Series BBP85
Family Series Brady Labels, BBP85 Series
Description BBP85 ANSI NOTICE Vinyl Labels 4in H x 6in W Blue on WT 95/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Blue
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 6 "
Label Height 4 "
Language English
Legend Ansi Notice
Recommended Printer(s) BBP85
Comments ANSI NOTICE Header
Net Weight 0 lbs
Gross Weight 0.1047 lbs