130764

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130764 Brady Labels, BBP85 Series, Label DANGER Vinyl 4 in x 6in 95/RL

MFG Item Number
130764

130764 Brady Labels, BBP85 Series, Label DANGER Vinyl 4 in x 6in 95/RL

MFG Item Number
130764
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP85 Series
Item #
130764
Label DANGER Vinyl 4 in x 6in 95/RL

BBP85 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For use in Indoor/Outdoor Applications

Specifications

Specifications
Manufacturer Part Number 130764
Manufacturer Brady
Product Series BBP85
Family Series Brady Labels, BBP85 Series
Description BBP85 OSHA DANGER Vinyl Labels 4in H x 6in W BK RD on WT 95/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Text Color Black, Red
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 6 "
Label Height 4 "
Language English
Legend Osha Danger
Recommended Printer(s) BBP85
Comments OSHA DANGER Header
Net Weight 0 lbs
Gross Weight 0.1439 lbs