130769

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130769 Brady Labels, BBP85 Series, Lbl Vinyl 4.134in x 6.102in RD/WT

MFG Item Number
130769

130769 Brady Labels, BBP85 Series, Lbl Vinyl 4.134in x 6.102in RD/WT

MFG Item Number
130769
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP85 Series
Item #
130769
Lbl Vinyl 4.134in x 6.102in RD/WT

BBP85 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For use in Indoor/Outdoor Applications

Specifications

Specifications
Manufacturer Part Number 130769
Manufacturer Brady
Product Series BBP85
Family Series Brady Labels, BBP85 Series
Description BBP85 GHS CLP Chemical Labels 4.134 in H x 6.102 in W Red on White 90/RL
Application Chemical Label
Material Type Vinyl
Adhesive Yes
Text Color Red
Background Color White
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -4-167 °F
Label Width 6.1 "
Label Height 4.1 "
Recommended Printer(s) BBP85
Comments Red GHS/CLP Diamonds
Net Weight 0 lbs
Gross Weight 0.1071 lbs