Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BBP85 Series Information
| Manufacturer Part Number | 130772 |
|---|---|
| Manufacturer | Brady |
| Product Series | BBP85 |
| Family Series | Brady Labels, BBP85 Series |
| Description | BBP85 GHS CLP Chemical Labels 6.103 in H x 8.267 in W Red on White 70/RL |
| Application | Chemical Label |
| Material Type | Vinyl |
| Adhesive | Yes |
| Text Color | Red |
| Background Color | White |
| Special Properties | Abrasion, and Chemical-Resistant |
| Special Environment Type | Temperature Range: -4-167 °F |
| Label Width | 8.3 " |
| Label Height | 6.1 " |
| Recommended Printer(s) | BBP85 |
| Comments | Red GHS/CLP Diamonds |
| Net Weight | 0 lbs |
| Gross Weight | 0.1364 lbs |