13077838
Eaton's B-Line series Conduit Mounts, BCTS3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13077838

Eaton's B-Line series Conduit Mounts, BCTS3 Series

13077838

Eaton's B-Line series Conduit Mounts, BCTS3 Series
102in. CONDUIT TRAPEZE SPT, 4in. EMT/RGD
MFG Item Number
13077838
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, BCTS3 Series
Item #
13077838
102in. CONDUIT TRAPEZE SPT, 4in. EMT/RGD

BCTS3 Series Information


Specifications

Specifications
Manufacturer Part Number 13077838
Manufacturer Eaton's B-Line series
Product Series BCTS3
Family Series Eaton's B-Line series Conduit Mounts, BCTS3 Series
Description 102in. CONDUIT TRAPEZE SPT, 4in. EMT/RGD
Composition Stainless Steel
Length 86 "
Max EMT Conduit Size 4 "
Max Rigid Conduit Size 4 "
Approvals UL
Net Weight 9.74 lbs
Gross Weight 9.74 lbs