130812

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130812 Brady Labels, BBP85 Series, Label Vinyl 7in x 10in 60/RL

MFG Item Number
130812

130812 Brady Labels, BBP85 Series, Label Vinyl 7in x 10in 60/RL

MFG Item Number
130812
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP85 Series
Item #
130812
Label Vinyl 7in x 10in 60/RL

BBP85 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For use in Indoor/Outdoor Applications

Specifications

Specifications
Manufacturer Part Number 130812
Manufacturer Brady
Product Series BBP85
Family Series Brady Labels, BBP85 Series
Description BBP85 RTK Indoor Outdoor Vinyl Labels 7in H x 10in W Blue, RD, YL on WT 60/RL
Application Chemical Label
Material Type Vinyl
Adhesive Yes
Text Color Blue, Red, Yellow
Background Color White
Special Properties Abrasion, Chemical, and Oil-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 10 "
Label Height 7 "
Recommended Printer(s) BBP85
Comments Color Bar
Net Weight 0 lbs
Gross Weight 0.1603 lbs