13092016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13092016

Socomec Disconnect Switches

13092016

Socomec Disconnect Switches
BRIDGING BARS 160A
MFG Item Number
13092016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Disconnect Switches, Series
Item #
13092016
BRIDGING BARS 160A

Series Information

Specifications

Specifications
Family Series Socomec Disconnect Switches
Manufacturer Socomec
Manufacturer Part Number 13092016
Description BRIDGING BARS 160A
Type Bridging Bar
For Use With ATyS M 160 A
Net Weight 0.3263 lbs
Gross Weight 0 lbs