130HC100
Dart Controls Drives, 130 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
130HC100 Dart Controls Drives, 130 Series, DRIVE, DC, 120VAC, 10A, 1/8-1HP
MFG Item Number
130HC100

130HC100 Dart Controls Drives, 130 Series, DRIVE, DC, 120VAC, 10A, 1/8-1HP

MFG Item Number
130HC100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 130 Series
Item #
130HC100
DRIVE, DC, 120VAC, 10A, 1/8-1HP

130 Series Information

  • 1/15~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL Approvals
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Adjustable Horsepower Settings
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 130 Series reversing control outperforms other dynamic braking and reversing controls by utilizing Dart's unique zero‑speed detect and dynamic braking circuits. These circuits eliminate the contact arcing and failed braking problems associated with other reversing and dynamic braking controls. Dart's zero speed detect circuit also eliminates motor plug reversing problems. In the event of a power loss or emergency stop condition, the 130 Series control will drop into a dynamic brake condition to safely and quickly bring the motor to a stop and remain there until power is reapplied and a run condition is recognized.


Specifications

Specifications
Manufacturer Part Number 130HC100
Manufacturer Dart Controls
Product Series 130
Family Series Dart Controls Drives, 130 Series
Description DRIVE, DC, 120VAC, 10A, 1/8-1HP
AC Voltage 108-132 VAC
Input Current 2-13.2 A
Output Armature Voltage (DC) 90 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 14-113 °F
Max Armature Current (DC) 1.6-10 A
Nominal Input Voltage 120 VAC
Output Field VDC 100 VDC
Regen No
Feedback Armature
Operator Controls Not Available
Approvals cUL, UL
Nominal Armature VDC 90 VDC
Net Weight 4.07 lbs
Gross Weight 4.07 lbs