130HFB3/8X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 130HF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130HFB3/8X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 130HF Series

130HFB3/8X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 130HF Series
Brass Pipe Fitting, Hose Connector
Item Number
130HFB3/8X3/8
MFG Item Number
3103320
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 130HF Series
Item #
130HFB3/8X3/8
Brass Pipe Fitting, Hose Connector

130HF Series Information

  • Female Hose Connector
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3103320
Manufacturer Ham-Let
Product Series 130HF
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 130HF Series
Description Brass Pipe Fitting, Hose Connector in. x Female NPT Thread in.
Material Brass
Connection Type Hose Connector
Fitting Type Pipe Fitting
Thread Type Female NPT
Hose Size 3/8 "
Thread Size 3/8 "
Net Weight 0 lbs
Gross Weight 0 lbs