130HMB1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 130HMB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130HMB1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 130HMB Series

130HMB1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 130HMB Series
Brass Pipe Fitting, Hose Connector
Item Number
130HMB1/2X1/2
MFG Item Number
3101158
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 130HMB Series
Item #
130HMB1/2X1/2
Brass Pipe Fitting, Hose Connector

130HMB Series Information

  • Male to Hose Connector
  • Brass Body

Specifications

Specifications
Manufacturer Part Number 3101158
Manufacturer Ham-Let
Product Series 130HMB
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 130HMB Series
Description Brass Pipe Fitting, Hose Connector 1/2in. x Male NPT Thread 1/2in.
Material Brass
Connection Type Hose Connector
Fitting Type Pipe Fitting
Thread Type Male NPT
Hose Size 1/2 "
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs