Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
130HMB3/8X1/2 Ham-Let Fittings - Hydraulic & Pneumatic, 130HMB Series, Brass Pipe Fitting, Hose Connector
130HMB3/8X1/2 Ham-Let Fittings - Hydraulic & Pneumatic, 130HMB Series, Brass Pipe Fitting, Hose Connector
Item Number
130HMB3/8X1/2
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 130HMB Series
Brass Pipe Fitting, Hose Connector
130HMB Series Information
- Male to Hose Connector
- Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3101156 |
| Manufacturer |
Ham-Let |
| Product Series |
130HMB |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 130HMB Series |
| Description |
Brass Pipe Fitting, Hose Connector 3/8in. x Male NPT Thread 1/2in. |
| Material |
Brass |
| Connection Type |
Hose Connector |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Hose Size |
3/8 " |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
130HMB3/8X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 130HMB Series