130HMGB3/4X1/2
Ham-Let Fittings - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130HMGB3/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic

130HMGB3/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic
Fitting, Brass, Hose Connector,
Item Number
130HMGB3/4X1/2
MFG Item Number
3100535
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, Series
Item #
130HMGB3/4X1/2
Fitting, Brass, Hose Connector,

Series Information

Specifications

Specifications
Manufacturer Part Number 3100535
Manufacturer Ham-Let
Family Series Ham-Let Fittings - Hydraulic & Pneumatic
Description Fitting, Brass, Hose Connector,
Material Brass
Connection Type Hose Connector
Fitting Type Pipe Fitting
Hose Size 3/4 "
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs