130HMPOB1/4X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 130HM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130HMPOB1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 130HM Series

130HMPOB1/4X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 130HM Series
Fitting, Brass, Hose Connector,
Item Number
130HMPOB1/4X1/4
MFG Item Number
3101460
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 130HM Series
Item #
130HMPOB1/4X1/4
Fitting, Brass, Hose Connector,

130HM Series Information

  • Male Pipes Threads
  • Hose Connector
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3101460
Manufacturer Ham-Let
Product Series 130HM
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 130HM Series
Description Fitting, Brass, Hose Connector,
Material Brass
Connection Type Hose Connector
Fitting Type Pipe Fitting
Thread Type Male NPT
Hose Size 1/4 "
Thread Size 1/4 "
Net Weight 0 lbs
Gross Weight 0 lbs