Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 130HM Series
130HMPOPSS3/8X3/8SP
Ham-Let Fittings - Hydraulic & Pneumatic, 130HM Series
Fitting, Stainless Steel, Hose
Item Number
130HMPOPSS3/8X3/8SP
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 130HM Series
Item #
130HMPOPSS3/8X3/8SP
Fitting, Stainless Steel, Hose
- Male Pipes Threads
- Hose Connector
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3005928 |
| Manufacturer |
Ham-Let |
| Product Series |
130HM |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 130HM Series |
| Description |
Fitting, Stainless Steel, Hose Connector, |
| Material |
Stainless Steel 316 |
| Connection Type |
Hose Connector |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Hose Size |
3/8 " |
| Thread Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
130HMPOPSS3/8X3/8SP
Ham-Let Fittings - Hydraulic & Pneumatic, 130HM Series