130HMSS1/4X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 130HMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130HMSS1/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 130HMS Series

130HMSS1/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 130HMS Series
Fitting, Stainless Steel, Hose
Item Number
130HMSS1/4X1/2
MFG Item Number
3002805
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 130HMS Series
Item #
130HMSS1/4X1/2
Fitting, Stainless Steel, Hose

130HMS Series Information

  • Male to Hose Connector
  • Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3002805
Manufacturer Ham-Let
Product Series 130HMS
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 130HMS Series
Description Fitting, Stainless Steel, Hose Connector,
Material Stainless Steel 316
Connection Type Hose Connector
Fitting Type Pipe Fitting
Thread Type Male NPT
Hose Size 1/4 "
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs