Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 130HMS Series
130HMSS1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 130HMS Series
Fitting, Stainless Steel, Hose
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 130HMS Series
Fitting, Stainless Steel, Hose
130HMS Series Information
- Male to Hose Connector
- Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3001312 |
| Manufacturer |
Ham-Let |
| Product Series |
130HMS |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 130HMS Series |
| Description |
Fitting, Stainless Steel, Hose Connector, |
| Material |
Stainless Steel 316 |
| Connection Type |
Hose Connector |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Hose Size |
1 " |
| Thread Size |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
130HMSS1X3/4
Ham-Let Fittings - Hydraulic & Pneumatic, 130HMS Series