130LTSS1/2X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 130LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130LTSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 130LT Series

130LTSS1/2X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 130LT Series
Stainless Steel 316 Pipe Fitting,
Item Number
130LTSS1/2X1/2
MFG Item Number
3003472
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 130LT Series
Item #
130LTSS1/2X1/2
Stainless Steel 316 Pipe Fitting,

130LT Series Information

  • Tube to Hose Connector
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3003472
Manufacturer Ham-Let
Product Series 130LT
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 130LT Series
Description Stainless Steel 316 Pipe Fitting, Hose Connector in. x Tube Stub in.
Material Stainless Steel 316
Connection Type Hose Connector
Fitting Type Pipe Fitting
Hose Size 1/2 "
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs