Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 130LT Series
130LTSS1/4X10MMOC
Ham-Let Fittings - Hydraulic & Pneumatic, 130LT Series
Fitting, Stainless Steel, Hose
Item Number
130LTSS1/4X10MMOC
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 130LT Series
Fitting, Stainless Steel, Hose
- Tube to Hose Connector
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3010368 |
| Manufacturer |
Ham-Let |
| Product Series |
130LT |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 130LT Series |
| Description |
Fitting, Stainless Steel, Hose Connector, |
| Material |
Stainless Steel 316 |
| Connection Type |
Hose Connector |
| Fitting Type |
Pipe Fitting |
| Hose Size |
1/4 " |
| Thread Size |
10 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
130LTSS1/4X10MMOC
Ham-Let Fittings - Hydraulic & Pneumatic, 130LT Series