Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

130MB

Eiko Lamps

130MB

Eiko Lamps
LAMP, MIN BAYONET T-2 130.0V .025A
MFG Item Number
130MB
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
130MB
LAMP, MIN BAYONET T-2 130.0V .025A

Series Information

Specifications

Specifications
Manufacturer Part Number 130MB
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN BAYONET T-2 130.0V .025A BA9S
Type Miniature
Voltage 130 V
Shape T2.5 Tubular
Base BA9s Miniature Bayonet
Life Span 10,000 Hrs
Net Weight 0.059 lbs
Gross Weight 0.059 lbs