Series Information
| Manufacturer Part Number | 13100RS9035 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton Comet 18mm tubular photoelectric sensor, Diffuse Reflective, 48 in range, Right Angle, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc NPN |
| Power Type | AC, DC |
| Voltage | 15-30 VDC, 20-264 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC |
| Connection Type | Cable |
| Composition | Non-Metallic |
| Protection Rating | IP69K, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13 |
| Approvals | CE, cUL, UL |
| Net Weight | 0.235 lbs |
| Gross Weight | 0.38 lbs |