Series Information
| Manufacturer Part Number | 13101AF1217 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 4 in, 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open coll, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 12 Ft3.7m Cable, 10-30 Vdc input, Background Suppression |
| Power Type | DC |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Output Type | PNP/NPN |
| Composition | Non-Metallic |
| Protection Rating | IP68, IP69K, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Net Weight | 0.2875 lbs |
| Gross Weight | 0.2875 lbs |