Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
13101ANS8126 Eaton Photoelectric Sensors, 13101AQD07 W/3-PIN M8 CONN,NPN OUTPUT
MFG Item Number
13101ANS8126
13101ANS8126 Eaton Photoelectric Sensors, 13101AQD07 W/3-PIN M8 CONN,NPN OUTPUT
MFG Item Number
13101ANS8126
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
13101AQD07 W/3-PIN M8 CONN,NPN OUTPUT
Specifications
Specifications
| Manufacturer Part Number |
13101ANS8126 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Photoelectric Sensors |
| Description |
Eaton Comet 18mm tubular photoelectric sensor, 0.71 dia, Forward Viewing, Sensor dist 4 In., 250 mA NPN max DC, NPN Open Collector, 250 mA NPN at 10-30 Vdc, 3 Pin M8 Connector, 10-30 Vdc input, Background Suppression, 8 In. .2m |
| Power Type |
DC |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Connection Type |
3 Pin Pico |
| Output Type |
PNP/NPN |
| Composition |
Non-Metallic |
| Protection Rating |
IP68, IP69K, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
13101ANS8126
Eaton Photoelectric Sensors