13101AS3342

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13101AS3342

Eaton Photoelectric Sensors

13101AS3342

Eaton Photoelectric Sensors
13101A6517 W/12' CBL,MAX GAIN,IEC COLOR
MFG Item Number
13101AS3342
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
13101AS3342
13101A6517 W/12' CBL,MAX GAIN,IEC COLOR

Series Information

Specifications

Specifications
Manufacturer Part Number 13101AS3342
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Comet 18mm tubular photoelectric sensor, Back Ground Suppression, Forward Viewing, Background suppression, Output ON, 12 ft cable, 6.6 ft, 100 mA PNP, 250 mA NPN at 10-30 Vdc, PVC, NPN and PNP open collector, 10-30 Vdc
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Output Type PNP/NPN
Composition Non-Metallic
Protection Rating IP69K, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals CE, cUL, UL
Net Weight 0.43 lbs
Gross Weight 1.75 lbs