13101ASQD25
Eaton Photoelectric Sensors, COMET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13101ASQD25 Eaton Photoelectric Sensors, COMET Series, PHOTO SENSOR,PERFECTPROX,4,2WACDC,MINI
MFG Item Number
13101ASQD25

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

13101ASQD25 Eaton Photoelectric Sensors, COMET Series, PHOTO SENSOR,PERFECTPROX,4,2WACDC,MINI

MFG Item Number
13101ASQD25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, COMET Series
Item #
13101ASQD25
PHOTO SENSOR,PERFECTPROX,4,2WACDC,MINI

COMET Series Information

  • .1 in ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.

  • Solid Polyurethane Housing Provides Shock and Vibration Resistance
  • Visible Beam Models for Easy Sensor Alignment
  • 4‑Wire DC Models Featuring Both NPN and PNP Outputs
  • Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors


Videos

Specifications

Specifications
Manufacturer Part Number 13101ASQD25
Manufacturer Eaton
Product Series COMET
Family Series Eaton Photoelectric Sensors, COMET Series
Description Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 4 in, 300 mA max AC, 300 mA max DC, 2 Wire AC/DC, 300 mA at 90-132 Vac/18-50 Vdc, 3 Pin Mini Connector, 90-132 Vac/18-50 Vdc input, Background Suppression
Power Type AC, DC
Beam Type Visible Red
Max Range 4 "
Voltage 18-50 VDC, 90-132 VAC
Nominal Voltage 120 VAC, 24 VDC, 48 VDC
Connection Type 3 Pin Mini
Operating Mode Dark On, Light On
Output Type DMOS
Max Load Current 0.3 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Scan Type Background Suppression
Net Weight 0.128 lbs
Gross Weight 0.26 lbs
Alternatives
13101AS6515
13101AS6515
Eaton Photoelectric Sensors, COMET Series
13101ASQD05
13101ASQD05
Eaton Photoelectric Sensors, COMET Series