13101RS6515
Eaton Photoelectric Sensors, COMET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13101RS6515

Eaton Photoelectric Sensors, COMET Series

13101RS6515

Eaton Photoelectric Sensors, COMET Series
PHOTO SENSOR,PERFECTPROX,4,RA,2WACDC,CA
MFG Item Number
13101RS6515
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, COMET Series
Item #
13101RS6515
PHOTO SENSOR,PERFECTPROX,4,RA,2WACDC,CA

COMET Series Information

  • .1 in ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.

  • Solid Polyurethane Housing Provides Shock and Vibration Resistance
  • Visible Beam Models for Easy Sensor Alignment
  • 4‑Wire DC Models Featuring Both NPN and PNP Outputs
  • Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors


Videos

Specifications

Specifications
Manufacturer Part Number 13101RS6515
Manufacturer Eaton
Product Series COMET
Family Series Eaton Photoelectric Sensors, COMET Series
Description Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 4 In., 300 mA max AC, 300 mA max DC, 2 Wire AC/DC, 300 mA at 90-132 Vac/18-50 Vdc, 6.6 Ft.2m Cable, 90-132 Vac/18-50 Vdc input, Background Suppression, 6.6 Ft.2m
Power Type AC, DC
Beam Type Visible Red
Max Range 4 "
Voltage 18-50 VDC, 90-132 VAC
Nominal Voltage 120 VAC, 24 VDC, 48 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type DMOS
Max Load Current 0.3 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Scan Type Background Suppression
Net Weight 0.2875 lbs
Gross Weight 0.2875 lbs
Alternatives
13101RSQD05
13101RSQD05
Eaton Photoelectric Sensors, COMET Series