13104AQD05
Eaton Photoelectric Sensors, COMET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13104AQD05 Eaton Photoelectric Sensors, COMET Series, PHOTO SENSOR,PERFECTPROX,2,2WACDC,MICRO
MFG Item Number
13104AQD05

13104AQD05 Eaton Photoelectric Sensors, COMET Series, PHOTO SENSOR,PERFECTPROX,2,2WACDC,MICRO

MFG Item Number
13104AQD05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, COMET Series
Item #
13104AQD05
PHOTO SENSOR,PERFECTPROX,2,2WACDC,MICRO

COMET Series Information

  • .1 in ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.

  • Solid Polyurethane Housing Provides Shock and Vibration Resistance
  • Visible Beam Models for Easy Sensor Alignment
  • 4‑Wire DC Models Featuring Both NPN and PNP Outputs
  • Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors


Videos

Specifications

Specifications
Manufacturer Part Number 13104AQD05
Manufacturer Eaton
Product Series COMET
Family Series Eaton Photoelectric Sensors, COMET Series
Description Eaton Comet 18mm tubular photoelectric sensor Forward Viewing, Sensor dist 2 in, 300 mA max AC/DC, 2 Wire AC/DC, 300 mA at 90-132 Vac/18-50 Vdc, 3 Pin Dual Key Micro Connector, 90-132 Vac/18-50 Vdc input
Power Type AC, DC
Beam Type Visible Red
Max Range 2 "
Voltage 18-50 VDC, 90-132 VAC
Nominal Voltage 120 VAC, 24 VDC, 48 VDC
Connection Type 3 Pin Micro
Operating Mode Dark On, Light On
Output Type DMOS
Max Load Current 0.3 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Scan Type Background Suppression
Approvals CE, CUL, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
13104AQD25
13104AQD25
Eaton Photoelectric Sensors, COMET Series
13104A6515
13104A6515
Eaton Photoelectric Sensors, COMET Series