Series Information
| Manufacturer Part Number | 13104AS6213 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Photoelectric Sensors |
| Description | Eaton Comet 18mm tubular photoelectric sensor, Forward Viewing, Sensor dist 2 in, 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 4 Pin Mini Connector, Background Suppression, 8 in.2m |
| Power Type | AC, DC |
| Voltage | 15-30 VDC, 20-264 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC |
| Connection Type | 4 Pin Mini |
| Composition | Non-Metallic |
| Protection Rating | IP68, IP69K, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |