13104RS6340

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13104RS6340 Eaton Photoelectric Sensors, 13104RQD07 W/AQUA SEAL,REV POWER WIRING
MFG Item Number
13104RS6340

13104RS6340 Eaton Photoelectric Sensors, 13104RQD07 W/AQUA SEAL,REV POWER WIRING

MFG Item Number
13104RS6340
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
13104RS6340
13104RQD07 W/AQUA SEAL,REV POWER WIRING

Series Information

Specifications

Specifications
Manufacturer Part Number 13104RS6340
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 2 In., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 Pin M12 Connector input, Background Suppression
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Output Type PNP/NPN
Composition Non-Metallic
Protection Rating IP68, IP69K, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Net Weight 0.085 lbs
Gross Weight 0.22 lbs