13104RS6413

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13104RS6413 Eaton Photoelectric Sensors, 13104RQD03 W/4 RANGE,4-PIN MINI CONN
MFG Item Number
13104RS6413

13104RS6413 Eaton Photoelectric Sensors, 13104RQD03 W/4 RANGE,4-PIN MINI CONN

MFG Item Number
13104RS6413
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
13104RS6413
13104RQD03 W/4 RANGE,4-PIN MINI CONN

Series Information

Specifications

Specifications
Manufacturer Part Number 13104RS6413
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Comet 18mm tubular photoelectric sensor, Back Ground Suppression, Right Angle, Background suppression, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 4 pin, AC: L1 switched
Power Type AC, DC
Voltage 15-30 VDC, 20-264 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Output Type PNP/NPN
Protection Rating IP69K, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 1.75 lbs