13107RS6517

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13107RS6517 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,WIDE BEAM,RA,DC,CBL
MFG Item Number
13107RS6517

13107RS6517 Eaton Photoelectric Sensors, PHOTO SENSOR,DIFFUSE,WIDE BEAM,RA,DC,CBL

MFG Item Number
13107RS6517
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
13107RS6517
PHOTO SENSOR,DIFFUSE,WIDE BEAM,RA,DC,CBL

Series Information

Specifications

Specifications
Manufacturer Part Number 13107RS6517
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 6 In., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 6.6 Ft.2m Cable, 10-30 Vdc input, Wide Beam Diffuse, 6.6 Ft.2m
Power Type DC
Beam Type Infrared
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP/NPN
Protection Rating IP67, NEMA 6
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs