13108A6517
Eaton Photoelectric Sensors, COMET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
13108A6517 Eaton Photoelectric Sensors, COMET Series, COMET, 6 PERFECT PROX, IR, DC, CABLE
MFG Item Number
13108A6517

13108A6517 Eaton Photoelectric Sensors, COMET Series, COMET, 6 PERFECT PROX, IR, DC, CABLE

MFG Item Number
13108A6517
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, COMET Series
Item #
13108A6517
COMET, 6 PERFECT PROX, IR, DC, CABLE

COMET Series Information

  • .1 in ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.

  • Solid Polyurethane Housing Provides Shock and Vibration Resistance
  • Visible Beam Models for Easy Sensor Alignment
  • 4‑Wire DC Models Featuring Both NPN and PNP Outputs
  • Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors


Videos

Specifications

Specifications
Manufacturer Part Number 13108A6517
Manufacturer Eaton
Product Series COMET
Family Series Eaton Photoelectric Sensors, COMET Series
Description Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 6 in range, Forward Viewing, Output ON, 6.6 ft, 100 mA PNP, 250 mA NPN at 10-30 Vdc, PVC, NPN and PNP open collector, 10-30 Vdc
Power Type DC
Beam Type Visible Red
Max Range 6 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP/NPN
Max Load Current 0.25 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Scan Type Background Suppression
Approvals CE, CUL, UL
Net Weight 0.6 lbs
Gross Weight 0.67 lbs
Alternatives
13108AQD07
13108AQD07
Eaton Photoelectric Sensors, COMET Series
13103A6517
13103A6517
Eaton Photoelectric Sensors, COMET Series