13109774
Eaton's B-Line series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13109774

Eaton's B-Line series Conduit Mounts

13109774

Eaton's B-Line series Conduit Mounts
SNAP N SHLD HANGER, 135in. LEN, 450in.
MFG Item Number
13109774
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
13109774
SNAP N SHLD HANGER, 135in. LEN, 450in.

Series Information

Specifications

Specifications
Manufacturer Part Number 13109774
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Conduit Mounts
Description SNAP N SHLD HANGER, 135in. LEN, 450in. ID, BLK
Rigid Size (in) 4-1/2 "
Comments Snap 'N Shield
Net Weight 0 lbs
Gross Weight 0 lbs