13110
Vibra-Tite Chemicals, Anaerobic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

13110

Vibra-Tite Chemicals, Anaerobic Series

13110

Vibra-Tite Chemicals, Anaerobic Series
Threadlocker, Permanent Strength 10
MFG Item Number
13110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, Anaerobic Series
Item #
13110
Threadlocker, Permanent Strength 10

Anaerobic Series Information

Anaerobic Threadlockers cure to form a hard lock when applied to a fastener and installed into a mating metal part. In the absence of air and the presence of metal, a chemical reaction takes places which causes the material to harden, unitizing the assembly. Anaerobic products are not recommended for use on plastic parts, especially thermoplastics, where stress cracking can occur, or in pure oxygen / oxygen rich environments, which will prevent the product from properly curing.

  • Locks and seals threaded fasteners
  • Prevents loosening from shock and vibration
  • Performs better than mechanical lockers
  • Alleviates rust‑lock

Videos

Specifications

Specifications
Manufacturer Part Number 13110
Manufacturer Vibra-Tite
Product Series Anaerobic
Family Series Vibra-Tite Chemicals, Anaerobic Series
Description Threadlocker, Permanent Strength 10 mL
Viscosity (cP) 1,300-2,300 Thixotropic
Color Red
Max Gap Fill (in) 0.007 "
Temp Range -65-300 °F
Fixture Time (min.) 15-20 Min
Specific Gravity 1.1
Net Weight 0.05 lbs
Gross Weight 0.05 lbs