131110
Ancor Wire & Cable, Triplex Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

131110 Ancor Wire & Cable, Triplex Cable Series, 100ft. 10/3 WHITE TINNED COPPER

MFG Item Number
131110

131110 Ancor Wire & Cable, Triplex Cable Series, 100ft. 10/3 WHITE TINNED COPPER

MFG Item Number
131110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Triplex Cable Series
Item #
131110
100ft. 10/3 WHITE TINNED COPPER

Triplex Cable Series Information

Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600 volts, 105 deg C dry and 75 deg C wet, stays flexible even in extreme cold (‑40 deg F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra‑violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.

Specifications

Specifications
Manufacturer Part Number 131110
Manufacturer Ancor
Product Series Triplex Cable
Family Series Ancor Wire & Cable, Triplex Cable Series
Description 100ft. 10/3 WHITE TINNED COPPER
Number of Conductors 3
Conductor Type Stranded
Wire Size Range 10 AWG
Jacket Color White
Voltage 600 V
Temperature Rating -40-221 °F
Insulation Material Vinyl
Length 100 '
Approvals UL
Comments UL 1426
Net Weight 17.2238 lbs
Gross Weight 17.2238 lbs